Shop All Mobile Lift Tables
Eoslift
Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in.
Mfr # TAD80
Zoro # G704985532
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Weight Capacity 1764 lb
- Width 20.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eoslift
- MFR # TAD80
- Zoro # G704985532
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 20.5 in. |
Details
Color | Blue |
Material | Steel |
Weight Capacity | 1764 lb |
Description
Eoslift USA Industrial Grade Heavy Duty TAD80 Manual Double Scissor Life Table Cart. The load maximum is 1764 lbs., and it has a 62.4 in. raise height. The table measures 20.5 x 39.8 in. and is made of reinforced robotic welding to lift the heaviest items. It also features polyurethane wheels to complete any loading project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- BUYERS PRODUCTS E-Track Board Holder (01100)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- SHEPHERD HARDWARE 1-5/8 Hvy Duty Cstr Ant 2/Cd (9347)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- Eoslift Mobile Lift Tables