Shop All Pallet Jacks
Eoslift
Industrial Grade Short Pallet Jack
Mfr # M25S
Zoro # G607468279
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Overall Height 22
- Overall Length 50
- Overall Width 27
- Material Steel
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eoslift
- MFR # M25S
- Zoro # G607468279
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 22 |
Overall Length | 50 |
Overall Width | 27 |
Details
Material | Steel |
Load Capacity | 5500 lb |
Description
Eoslift USA Superior Industrial Grade Short pallet jack is constructed with German engineered reinforced steel structure, and craftsmanship through precise Robotic welding Including new German Seal System, 5500 lbs weight capacity, Fork27 in x 36 in, Polyurethane Wheels, Steel Hubs, Padded Handles, 295 in Raise Height Onepiece galvanized steel pump Also includes a replaceable check valve with an overweight bearing system to protect the frameReinforced robotic weldingGalvanized fully enclosed hydraulic pump3 position control handlesPowder coated paintErgonomic AhandleEmergency replacement hydraulic check valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Turnbuckle Jaw End 1/2 For 6 TB RH SS304 (RHJ126-S)
- MARATHON Bushing, For Pneumatic&Flat Free Whls, PK2 (60031-2PK)
- CAMPBELL CHAIN & FITTINGS 3/16" Wire Rope Clip, Electro-Galvanized (T7670429)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels (I10)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Industrial Grade Extra long pallet Jack (M10SL)
- EOSLIFT Industrial Grade M20LP (Low Profile) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M20LP)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- Eoslift Pallet Jacks & Pallet Tilters