Shop All Pallet Jacks
Eoslift
Industrial Grade Narrow and Long pallet Jack
Mfr # M20NL
Zoro # G007468282
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Key Features
- Overall Height 22
- Overall Length 85
- Overall Width 21
- Material Steel
- Load Capacity 4400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eoslift
- MFR # M20NL
- Zoro # G007468282
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 22 |
Overall Length | 85 |
Overall Width | 21 |
Details
Material | Steel |
Load Capacity | 4400 lb |
Description
Eoslift USA Superior Industrial Grade Narrow and Long pallet jack is constructed with German engineered reinforced steel structure, and craftsmanship through precise Robotic welding Including new German Seal System, 4400 lbs weight capacity, Fork2047 in x 708 in, Polyurethane Wheels, Steel Hubs, Padded Handles, 295 in Raise Height Onepiece galvanized steel pump Also includes a replaceable check valve with an overweight bearing system to protect the frameReinforced robotic weldingGalvanized fully enclosed hydraulic pump3 position control handlesPowder coated paintErgonomic AhandleEmergency replacement hydraulic check valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Winch W/ Hex Drive Only (11011)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 (M20S)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels (I10)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 27 x 48 Forks (989031)
- Eoslift Pallet Jacks & Pallet Tilters