Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Steel Pallet Jack with 27'' x 72'' Forks M20L
Mfr # 45AM20L
Zoro # G011593673
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eoslift
- MFR # 45AM20L
- Zoro # G011593673
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift industrial grade manual steel pallet jack M20L! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts extra-long 27'' x 72'' forks and it has an ample 4400 lb. capacity to handle your heaviest products.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 78 degree turning radius you can navigate aisles with ease. The one-piece hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 87 13/16''Width: 27''Fork Dimensions:Length: 72''Width: 27''Capacity: 4400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Chain Extensions (7520CE-RED)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- EOSLIFT Industrial Grade Short Pallet Jack (M25S)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 (M20S)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 36 (168040)
- Eoslift Pallet Jacks & Pallet Tilters