Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Steel Pallet Jack with 27'' x 48'' Forks M30
Mfr # 45AM30
Zoro # G411593594
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45AM30
- Zoro # G411593594
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift industrial grade manual steel pallet jack M30! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 48'' forks and it has an ample 6600 lb. capacity to handle your heaviest products.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 55 degree turning radius you can navigate aisles with ease. The one-piece fully-enclosed hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 27''Capacity: 6600 lb.Fork Dimensions:Length: 48''Width: 27''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8D3C1P6)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels (I10)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 (M20S)
- EOSLIFT Industrial Grade M20LP (Low Profile) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M20LP)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- Eoslift Pallet Jacks