Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Low Profile Steel Pallet Jack with 27'' x 48'' Forks M20LP
Mfr # 45AM20LP
Zoro # G911593520
product price: $1,226.99
/ea
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45AM20LP
- Zoro # G911593520
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift industrial grade manual low profile steel pallet jack M20LP! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 48'' forks and it has an ample 4400 lb. capacity to handle your heaviest products. The low profile design accommodates pallets or skids with low clearance openings.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 52 degree turning radius you can navigate aisles with ease. The one-piece hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 27''Capacity: 4400 lb.Fork Dimensions:Length: 48''Width: 27''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 8 bu. Cap. (1881750)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (MT-22)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- EOSLIFT Electric Pallet Truck 3300 lb Cap., 27" x 45" (W15E)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Industrial Grade Short Pallet Jack (M25S)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 (M20S)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD65)
- Eoslift Pallet Jacks & Pallet Tilters