No Product Image Available

Eoslift

Industrial Grade Heavy-Duty Manual Scissor Lift Pallet Jack with 27'' x 43 5/16'' Forks I15D


product price: $2,139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For safe and easy handling of pallets choose this Eoslift industrial grade heavy-duty manual scissor lift pallet jack I15D! This heavy-duty pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 43 5/16'' forks and it has an ample 3300 lb. capacity to handle your heaviest products.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. When released from the lower position the control lever on the handle will automatically return to neutral. This pallet jack uses a hydraulic pump with a durable valve cartridge to lift the forks. It comes with an overload bypass valve to prevent it from lifting loads above the rated capacity and it has a top-of-stroke bypass to secure the hydraulic system. This pallet jack is complete with 2 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 59''Width: 27''Capacity: 3300 lb.Fork Dimensions:Length: 43 5/16''Width: 27''Height: 3 5/16'' - 31 1/5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.