Shop All Pallet Jacks
Eoslift
Industrial Grade Four way Pallet Jack
Mfr # M20TWO
Zoro # G207468280
product price: $508.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Overall Height 22
- Overall Length 62
- Overall Width 27
- Material Steel
- Load Capacity 4400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # M20TWO
- Zoro # G207468280
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 22 |
Overall Length | 62 |
Overall Width | 27 |
Details
Material | Steel |
Load Capacity | 4400 lb |
Description
Eoslift USA Superior Industrial Grade Four Way pallet jack is constructed with German engineered reinforced steel structure, and craftsmanship through precise Robotic welding Including new German Seal System, 4400 lbs weight capacity, Fork27 in x 47 in, Polyurethane Wheels, Steel Hubs, Padded Handles, 295 in Raise Height Onepiece galvanized steel pump Also includes a replaceable check valve with an overweight bearing system to protect the frameReinforced robotic weldingGalvanized fully enclosed hydraulic pump3 position control handlesPowder coated paintErgonomic AhandleEmergency replacement hydraulic check valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- BULLDOG WINCH Recovery Strap 3" x 30', 30,000lb BS polyester (20030)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- EOSLIFT Industrial Grade Extra long pallet Jack (M10SL)
- EOSLIFT Industrial Grade M20LP (Low Profile) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M20LP)
- Eoslift Pallet Jacks