Shop All Mobile Lift Tables
Eoslift
Heavy-Duty Industrial Grade Manual Mobile Scissor Lift Table Rect
Mfr # 45ATA50
Zoro # G911788575
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45ATA50
- Zoro # G911788575
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Eoslift heavy-duty industrial grade manual mobile scissor lift table TA50! This table is constructed of heavy-duty reinforced steel to withstand tough industrial environments. For additional durability it is coated in automated electrostatic paint to help prevent rusting. With a 1100 lb. capacity this scissor lift is designed to handle heavy loads. This manually-operated unit takes 44 strokes to raise the platform. Thanks to the handle and the 4 polyurethane wheels 2 rigid and 2 swivel it is easy to maneuver and park around your facility.This lift table boasts a 20 1/2'' x 39 3/4'' platform made with reinforced robotic welding allowing it to securely lift heavy items. This platform can be lifted up to 39 7/16'' high. For safe use this unit includes safety stops to automatically cease operation. Plus it has an overload valve to provide overload protection and reduce maintenance costs. It also includes a hydraulic piston with a velocity fuse to lock the downward travel of the table in the event of a free-fall. This ensures that you can safely stop the table if the hydraulic system fails.Overall Dimensions:Length: 44 7/16''Width: 20 7/16''Height: 46 11/16''Capacity: 1100 lb.Platform Dimensions:Length: 39 3/4''Width: 20 1/2''Height: 17 1/8'' - 39 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 20000 LB. (15104.02)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- BENDPAK FullRise Scissor Lift Table (EV2400SL)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- Eoslift Lifting Tables