Shop All Mobile Lift Tables
Eoslift
Heavy-Duty Industrial Grade Manual Mobile Scissor Lift Table Rect
Mfr # 45ATA30
Zoro # G411788556
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eoslift
- MFR # 45ATA30
- Zoro # G411788556
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Eoslift heavy-duty industrial grade manual mobile scissor lift table TA30! This table is constructed of heavy-duty reinforced steel to withstand tough industrial environments. For additional durability it is coated in automated electrostatic paint to help prevent rusting. With a 660 lb. capacity this scissor lift is designed to handle heavy loads. This manually-operated unit takes 25 strokes to raise the platform. Thanks to the handle and the 4 polyurethane wheels 2 rigid and 2 swivel it is easy to maneuver and park around your facility.This lift table boasts a 19 3/4'' x 32 5/8'' platform made with reinforced robotic welding allowing it to securely lift heavy items. This platform can be lifted up to 35 13/16'' high. For safe use this unit includes safety stops to automatically cease operation. Plus it has an overload valve to provide overload protection and reduce maintenance costs. It also includes a hydraulic piston with a velocity fuse to lock the downward travel of the table in the event of a free-fall. This ensures that you can safely stop the table if the hydraulic system fails.Overall Dimensions:Length: 43 5/16''Width: 19 11/16''Height: 39 3/4''Capacity: 660 lb.Platform Dimensions:Length: 32 5/8''Width: 19 3/4''Height: 13'' - 35 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (1VJN4)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- Eoslift Lifting Tables