Shop All Mobile Lift Tables
Eoslift
Heavy-Duty Industrial Grade Manual Mobile Scissor Lift Table Rect
Mfr # 45ATA15
Zoro # G611788608
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45ATA15
- Zoro # G611788608
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Eoslift heavy-duty industrial grade manual mobile scissor lift table TA15! This table is constructed of heavy-duty reinforced steel to withstand tough industrial environments. For additional durability it is coated in automated electrostatic paint to help prevent rusting. With a 330 lb. capacity this scissor lift is designed to handle heavy loads. This manually-operated unit takes 16 strokes to raise the platform. Thanks to the handle and the 4 polyurethane wheels 2 rigid and 2 swivel it is easy to maneuver and park around your facility.This lift table boasts a 17 3/4'' x 27 1/2'' platform made with reinforced robotic welding allowing it to securely lift heavy items. This platform can be lifted up to 29 3/4'' high. For safe use this unit includes safety stops to automatically cease operation. Plus it has an overload valve to provide overload protection and reduce maintenance costs. It also includes a hydraulic piston with a velocity fuse to lock the downward travel of the table in the event of a free-fall. This ensures that you can safely stop the table if the hydraulic system fails.Overall Dimensions:Length: 39 3/8''Width: 17 3/4''Height: 37 3/4''Capacity: 330 lb.Platform Dimensions:Length: 27 1/2''Width: 17 3/4''Height: 10 7/16'' - 29 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- RUBBERMAID COMMERCIAL Caster with Hardware, 3 In (GRFG3530L10000)
- BALLYMORE 93 in H Aluminum Wheelbarrow Ladder, 6 Steps, 300 lb Load Capacity (ALWB-630G)
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters (LLR45650)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- Eoslift Mobile Lift Tables