Shop All Mobile Lift Tables
Eoslift
Heavy-Duty Industrial Grade Manual Mobile Double Scissor Lift Table
Mfr # 45ATAD80
Zoro # G011634130
product price: $1,968.99
/ea
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45ATAD80
- Zoro # G011634130
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Eoslift heavy-duty industrial grade manual mobile double scissor lift table TAD80! This table is constructed of heavy-duty reinforced steel to withstand tough industrial environments. For additional durability it is coated in automated electrostatic paint to help prevent rusting. With a 1764 lb. capacity this scissor lift is designed to handle heavy loads. This manually-operated unit takes 95 strokes to raise the platform. Thanks to the handle and the 4 polyurethane wheels 2 rigid and 2 swivel it is easy to maneuver and park around your facility.This lift table boasts a 20 1/2'' x 39 13/16'' platform made with reinforced robotic welding allowing it to securely lift heavy items. This platform can be lifted up to 55 1/2'' high. For safe use this unit includes safety stops to automatically cease operation. Plus it has an overload valve to provide overload protection and reduce maintenance costs. It also includes a hydraulic piston with a velocity fuse to lock the downward travel of the table in the event of a free-fall. This ensures that you can safely stop the table if the hydraulic system fails.Overall Dimensions:Length: 44 7/16''Width: 20 7/16''Height: 50 1/8''Capacity: 1764 lb.Platform Dimensions:Length: 39 13/16''Width: 20 1/2''Height: 18 1/2'' - 55 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Ratchet Puller, 1000/2000Lb (61LA34)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- Eoslift Lifting Tables