Shop All Mobile Lift Tables
Eoslift
Heavy-Duty Industrial Grade Manual Mobile Double Scissor Lift Table
Mfr # 45ATAD35
Zoro # G511634067
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45ATAD35
- Zoro # G511634067
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Eoslift heavy-duty industrial grade manual mobile double scissor lift table TAD35! This table is constructed of heavy-duty reinforced steel to withstand tough industrial environments. For additional durability it is coated in automated electrostatic paint to help prevent rusting. With a 770 lb. capacity this scissor lift is designed to handle heavy loads. This manually-operated unit takes 53 strokes to raise the platform. Thanks to the handle and the 4 polyurethane wheels 2 rigid and 2 swivel it is easy to maneuver and park around your facility.This lift table boasts a 20 1/2'' x 39 3/4'' platform made with reinforced robotic welding allowing it to securely lift heavy items. This platform can be lifted up to 62 7/16'' high. For safe use this unit includes safety stops to automatically cease operation. Plus it has an overload valve to provide overload protection and reduce maintenance costs. It also includes a hydraulic piston with a velocity fuse to lock the downward travel of the table in the event of a free-fall. This ensures that you can safely stop the table if the hydraulic system fails.Overall Dimensions:Length: 44 7/16''Width: 20 7/16''Height: 49 5/8''Capacity: 770 lb.Platform Dimensions:Length: 39 3/4''Width: 20 1/2''Height: 17 1/8'' - 62 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E20B4W5C1P6)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- Eoslift Mobile Lift Tables