Shop All Mobile Lift Tables
Eoslift
FETA80D Electric Scissor Lift Table 39.8" x 20.5" 1760 lbs. cap
Mfr # FETA80D
Zoro # G502667142
product price: $3,455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,455.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 20.5
- Height 63 in
- Width 20.5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # FETA80D
- Zoro # G502667142
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 20.5 |
Height | 63 in |
Width | 20.5 |
Details
Material | Steel |
Color | Blue |
For Use With | lifting, raising |
Weight Capacity | 2200 lbs. |
Description
Full Electric Table 39.8" x 20.5" 1760 lbs capacity, 20.5"-57.5" lifting height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 12 In. Dia, 445 lb (1NWV1)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- GIZMO 30 Poly Cotton Twine with .5 Pound Ball with 312 ft. (GI575624)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- Eoslift Mobile Lift Tables