Shop All Facial Tissues
Envision
Tissue, Facial, Acclaim 30PK
Mfr # GPC47410
Zoro # G501846074
product price: $45.79
/pk 30, $1.53/ea
Not eligible for select promotions
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envision
- MFR # GPC47410
- Zoro # G501846074
- Country of Origin United States
- Category Facial Tissues
Details
Promotion Restriction | Not eligible for promotion |
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | white |
Description
Economy facial tissue provides reliable performance. Economical, white, two-ply facial tissue with 100 tissue sheets per box offers a two-ply solution for all areas. This product is engineered to meet EPA guidelines for minimum post-consumer material recycled fiber content. Customers will appreciate this reliably performing facial tissue, while you appreciate the savings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- POWR-FLITE Portable Canister Vacuum, Corded, 115 V (PV610-Q10-U)
- PROTEAM ProBlade Hard Surface Floor Tool (107528)
- ALL-PRO Industrial Draw-Tape Liner, 32 Gal, .80Mil, Black (DT32GALK)
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- TORK 2-Ply Advanced Flat Box Facial Tissue, 30PK (TF6810)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- Envision Facial Tissues