Shop All Painting Tools
Envirowash
Sludge Filter Bag, 31.50Hx7.25Wx7.25D in
Mfr # 51611
Zoro # G9413792
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 208 g
- For Use With Mfr. No. 51608
- Material Polyester
- Width 7 1/4 in
- Size 31-1/2 in H x 7-1/4 in W x 7-1/4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envirowash
- MFR # 51611
- Zoro # G9413792
- UPC # 047034516114
- Country of Origin Australia
- Category Painting Tools
Dimensions
Width | 7 1/4 in |
Size | 31-1/2 in H x 7-1/4 in W x 7-1/4 in D |
Diameter | 7 1/4 in |
Height | 31 1/2 in |
Details
Capacity | 208 g |
For Use With | Mfr. No. 51608 |
Item | Clean Water Filter |
Material | Polyester |
Features | Capacity 208g |
Accessory Type | Sludge Filter Bag |
Product Type | Sludge Filter Bag |
Description
Sludge Filter Bag, Product Type Sludge Filter Bag, Capacity 208 g, Width 7 1/4 in, Height 31 1/2 in, Diameter 7 1/4 in, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun Tip, 0.019" Tip Size (353-619)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based (283868)
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., Yellow, Water-Based (2348300)
- WEIMAN PRODUCTS Goo Gone Latex Paint Remover 50 pk (2222)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- ENVIROWASH Paint Wash System, 6 hr., Latex Paint Only (51608)
- ENVIROWASH Paint Flocculation Agent, 4000g/3000g (51610)
- WM BARR Wm Barr 8977134 Remover Paint for Carpet - 12 oz (8977134)
- PETOSKEY PLASTICS P9941-06 9 x 400 ft.- 0.31 Mil Steelcoat Painters Plastic (76914912555)
- PROPLUS 7-3/4" x 5-3/4" x 2-1/8" ProPlus Heavy Duty Big Job Oval Sponge (00006-2)
- ALLWAY 2.5 in. W X 11.5 in. L Polypropylene Paint Mixer For 1 Gallon Containers (HM1)
- Envirowash Painting Tools