Shop All Painting Tools
Envirowash
Paint Wash System, 6 hr., Latex Paint Only
Mfr # 51608
Zoro # G2681458
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,805.99
Free 30-Day Returns
Key Features
- Capacity 200 gal
- Features Clean, Green Solution for Paint Wash-Up
- Includes Clean Water Filter and Wash Hoses, Sludge Filter Bag, Starter and Finisher Set, Tsunami Pump, Urchin Pump
- Application Latex Paint Only
- Processing Time 6 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Envirowash
- MFR # 51608
- Zoro # G2681458
- UPC # 047034516084
- Country of Origin Australia
- Category Painting Tools
Details
Capacity | 200 gal |
Item | Paint Wash System |
Features | Clean, Green Solution for Paint Wash-Up |
Includes | Clean Water Filter and Wash Hoses, Sludge Filter Bag, Starter and Finisher Set, Tsunami Pump, Urchin Pump |
Application | Latex Paint Only |
Processing Time | 6 hr |
Product Type | Paint Wash System |
Description
Paint Wash System, Product Type Paint Wash System, Capacity 200 gal, Processing Time 6 hr, Length 51 in, Width 43 in, Material Metal, Plastic, Includes Clean Water Filter, Sludge Filter Bag, Starter and Finisher Set, Tsunami Pump, Urchin Pump, Wash Hoses, Features Green Solution for Paint Wash-Up, Application Latex Paint Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based (A03823007)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- ENVIROWASH Sludge Filter Bag, 31.50Hx7.25Wx7.25D in (51611)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- ENVIROWASH Paint Flocculation Agent, 4000g/3000g (51610)
- S&G TOOL AID CORPORATION S & G Tool Aid TA17130 2.5 in. Wire Cup Brush (TA17130)
- BASCO Paint Can and Lid, Unlined, 1 qt. (MPC32UL-P)
- DEVILBISS AUTOMOTIVE REFINISHING GTI-213-22 2.2 FLUID TIP F/SGHVLP610 (DV192132)
- CORROSEAL RAM 8-Piece Professional Painting Kit (728)
- Envirowash Painting Tools