Shop All Painting Tools
Envirowash
Paint Wash System, 2 hr., Latex Paint Only
Mfr # 51609
Zoro # G9413783
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,194.99
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Includes Clean Water Filter and Wash Hoses, Sludge Filter Bag, Starter and Finisher Set, Tsunami Pump, Urchin Pump
- Processing Time 2 hr
- Application Latex Paint Only
- Product Type Paint Wash System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Envirowash
- MFR # 51609
- Zoro # G9413783
- UPC # 047034516091
- Country of Origin Australia
- Category Painting Tools
Details
Capacity | 40 gal |
Item | Paint Wash System |
Includes | Clean Water Filter and Wash Hoses, Sludge Filter Bag, Starter and Finisher Set, Tsunami Pump, Urchin Pump |
Processing Time | 2 hr |
Application | Latex Paint Only |
Product Type | Paint Wash System |
Description
Paint Wash System, Product Type Paint Wash System, Capacity 40 gal, Processing Time 2 hr, Length 32 in, Width 27 in, Material Metal, Plastic, Includes Clean Water Filter, Sludge Filter Bag, Starter and Finisher Set, Tsunami Pump, Urchin Pump, Wash Hoses, Features Pumps for Emptying of the 'Clean Water', Suitable for 1 to 2 Man Operation, Water-Based Paint Wastewater Treatment System, Application Latex Paint Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Wood Sealer, Natural Finish, Clear (SP-8004)
- BEDFORD PRECISION PARTS Bedford Precision Kit - EP2105 for Wagner (20-2603)
- ZORO SELECT Paint Edger, 4-3/4 In L, 3-1/2 In W (2FDK6)
- GENERAL FINISHES 1 Qt Graphite Wood Stain Water-Based Penetrating Stain (WJQT)
- ENVIROWASH Sludge Filter Bag, 31.50Hx7.25Wx7.25D in (51611)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- ENVIROWASH Paint Flocculation Agent, 4000g/3000g (51610)
- ENVIROWASH Paint Wash System, 6 hr., Latex Paint Only (51608)
- SHUR-LINE Brush and Tool Holder, Brown, 8-1/2in. L (5500)
- HYDE TV 14 WD Paint Paddle (47040)
- GORDON BRUSH Putty Knife - Stainless Steel 1-1/4" (R50140)
- Envirowash Painting Tools