Shop All Painting Tools
Envirowash
Paint Flocculation Agent, 4000g/3000g
Mfr # 51610
Zoro # G0469360
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 51608
- Size 4000g/3000g
- Features Separates Latex Paint Solids From Clear Water
- Starter Size 4,000 g
- Product Type Paint Flocculant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Envirowash
- MFR # 51610
- Zoro # G0469360
- UPC # 047034516107
- Country of Origin Australia
- Category Painting Tools
Dimensions
Size | 4000g/3000g |
Starter Size | 4,000 g |
Details
For Use With | 51608 |
Item | Sludge Filter Bag |
Features | Separates Latex Paint Solids From Clear Water |
Product Type | Paint Flocculant |
Description
Paint Flocculation Agent, Product Type Paint Flocculant, Features Separates Latex Paint Solids From Clear Water, For Use With 51608, Starter Size 4,000 g
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9179402-3402)
- WOOSTER Quickn' Clean Quick N' Clean Wide Boy 5Pk Of Liners (00R4720000)
- MTD Paint-Ym-Green (788-0665A)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- ENVIROWASH Sludge Filter Bag, 31.50Hx7.25Wx7.25D in (51611)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- ENVIROWASH Paint Wash System, 6 hr., Latex Paint Only (51608)
- MACCOURT Mortar Tub Heavy Duty (MP3007)
- PAASCHE 2.08 mm Tip for L Sprayer - Size 4 (L-4)
- HYDE Scrapr 5-In-1 Painter (02970)
- GOURMETGALLEY Easy Care Pint Satin Deep Base (GO843804)
- Envirowash Painting Tools