Shop All OEM Replacement Motors
Envirotec
Motor, 1/4 HP, 120V, 1 Phase
Mfr # PM-02-0046
Zoro # G7762478
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 HP
- Motor Sub Application Motors and Blowers
- Phase 1
- Voltage 120V
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envirotec
- MFR # PM-02-0046
- Zoro # G7762478
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/4 HP |
Item | Motor |
Motor Sub Application | Motors and Blowers |
Phase | 1 |
Voltage | 120V |
Application | Blowers |
Fits Brand | ENVIROTEC |
Description
Motor, 1/4 HP, 120V, 1 Phase, Fits Brand Envirotec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAWL Rawl 7414SD1 Power Stud .38 in. x 3.5 in. Cs (411336)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- VELVAC Constant Torq Clamp 13/16 - 1-3/4 (022420)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (056B34F5326)
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- ENVIROTEC Motor, 1/13 HP, 120V (PM-02-0020)
- ENVIROTEC Motor, 277V, 1/13 HP, 1-Phase (PM-02-0022)
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- Envirotec HVAC Motors