Shop All OEM Replacement Motors
Envirotec
Motor, 1/13 HP, 120V
Mfr # PM-02-0020
Zoro # G7762301
original price:
$382.18
15% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 HP
- Motor Design Permanent Split Capacitor
- Phase 1
- Voltage 115V
- Capacitor Required Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envirotec
- MFR # PM-02-0020
- Zoro # G7762301
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/12 HP |
Item | Motor |
Motor Design | Permanent Split Capacitor |
Phase | 1 |
Voltage | 115V |
Capacitor Required | Included |
Fits Brand | ENVIROTEC |
Description
Motor, 1/13 HP, 120V, Fits Brand Envirotec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD COMPR PUMP CI15K000P (TX2118)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 51" (AA51)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Face Seal (FS2408-12)
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- ENVIROTEC Motor, 277V, 1/13 HP, 1-Phase (PM-02-0022)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- DAYTON Direct Drive Motor, 1/20 HP, Replacement For: Dayton 1HKL5C, 1HLA3C (41NL03)
- Envirotec HVAC Motors