Shop All OEM Replacement Motors
Envirotec
Motor, 1/12 HP, 277V, 3 SPD
Mfr # PM-02-1503
Zoro # G7762295
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame 42FR
- HP 1/12 HP
- Motor Enclosure Design Open Drip Proof
- No. of Speeds 3
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envirotec
- MFR # PM-02-1503
- Zoro # G7762295
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Frame | 42FR |
HP | 1/12 HP |
Item | Motor |
Motor Enclosure Design | Open Drip Proof |
No. of Speeds | 3 |
Phase | 1 |
Voltage | 277V |
Capacitor Required | Included |
Fits Brand | ENVIROTEC |
Description
Motor, 1/12 HP, 277V, 3 SPD, Fits Brand Envirotec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- FESTO Compact Cylinder ADNGF-5/8"-1"-P-A (ADNGF-5/8"-1"-P-A)
- SEALED UNIT PARTS CO Supco Rust Buster® Solvent 4oz (MO44)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- ENVIROTEC Motor, 1/13 HP, 120V (PM-02-0020)
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- MARATHON MOTORS 3,1725, Dp, 56Hz, 3/60/208-230/460 (056T17D5350)
- Envirotec HVAC Motors