Environmental Technology 43893 Casting Craft Carded Poly Mold - MC-7 - 3 x 5 x 1.06 in.
Mfr # 43893
Zoro # G704131434
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 43893
- Zoro # G704131434
- Country of Origin China
- Category Arts & Crafts
Description
We take passion in serving artists, crafters and businesses. Our easy to use kit provides a ready solution for any of your need. It could be for home or for business we are the first choice. Care is taken in marinating consistent quality and value addition it provides to the buyer. All our products are easy to use and odorless. Castin Craft MC Poly Molds are made of polypropylene. Self releasing polypropylene molds for use with Castin Craft Clear Polyester resin and Easy Cast Clear Casting Epoxy. Use Castin Craft Mold Release & Conditioner to clean and condition molds for longer use.
Features- 3-Ounce by 5-ounce by 1-1/16-ounce
- Easy to release
- Easy to clean
- Paperweights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96936)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- OIC Clip, Binder, Medium, PK12 (99050)
- PACON Railroad Board, PK100 (5461)
- SAX True Flow Water Soluble Block Printing Inks, Assorted Colors, 6 PK (1299780)
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- CARL MFG Paper Trimmer, Rotary, White, 18" (12218)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- Environmental Technology