Environmental Technology 30032 Enviroset 30 Minute Epoxy
Mfr # 30032
Zoro # G104131324
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 30032
- Zoro # G104131324
- Country of Origin China
- Category Arts & Crafts
Description
We take passion in serving artists, crafters and businesses. Our easy to use kit provides a ready solution for any of your need. It could be for home or for business we are the first choice. Care is taken in marinating consistent quality and value addition it provides to the buyer. All our products are easy to use and odorless. Enviroset 30 minute epoxy is a superior adhesive for bonding wood, metal, glass, ceramics, most plastics, concrete, graphite, etc. Enviroset 30 minute epoxy is waterproof, heat & chemical resistant. It works best for forming reinforcing fillets on joints. It has the highest strength of our epoxies.
Features- Enviroset 30 Minute Epoxy
- Water proof
- Heat resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 1.875 in. W X 13.75 ft. L House-Wrap Tape 0 mm (HWT178165)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- EXCEL BLADES Compass Circle Cutter Swivel Cutter and Pin Post (70046IND)
- ILC Replacement For PREMIUM POWER, T060120KD (T060120-KD)
- PACON Rainbow Paper, 36"x1000ft., Lite Green (63120)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- PACON Paper, Construction, 12" x 18", Green, PK50 (102961)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- INTERTAPE Reinforced Construction Paper, 48"X300ft. (CONS PAPER)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- Environmental Technology