Shop All Arts & Crafts
Environmental Technology
Environmental Technology 04013 13 oz Clear High Gloss Envirotex Spray
Mfr # 4013
Zoro # G104131058
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 4013
- Zoro # G104131058
- Country of Origin China
- Category Arts & Crafts
Description
Envirotex Spray can be used on paper, wood, stone, metal, plastics, and most fabrics. It is a quick drying, durable, clear coating, for use as a sealer or finish. Great as a sealer before applying a pour-on epoxy such as envirotex lite, or as a finish providing an easy & beautiful coat. This product is ideal for sealing porous surfaces such as paper or wood prior to flood coating with EnviroTex Lite.
Features- Clear spray
- High gloss
- Enhances wood grain
- Can be used for interior/exterior
- Size: 13 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Replacement Ink, Black (DC20001B)
- NINJATEK Cheetah Midnight 1.75Mm 1Kg (3DCH0117510)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- UNICORN SPIT Unicorn Spit, Pixie Punk Pink, Mgnta, 4 oz. (5770001)
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Yellow (UBC63605)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- CHARTPAK Chart Tape, 1/8" x 324", Glossy, Black (BG1251)
- Environmental Technology