Environmental Technology 02604 4 oz Envirotex Jewelry Clay
Mfr # 2604
Zoro # G004131516
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 2604
- Zoro # G004131516
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
EnviroTex Jewelry Clay 4 oz blister pack. This clay is a blend of premium epoxy and clay powders resulting in a smooth porcelain like surface that will not shrink when cured. This advanced formula is easy to mix, has a long working time and cures to a hard, durable and impact resistant product. EnviroTex Jewelry Clay has excellent adhesive qualities and will bond to most surfaces including glass, metal, wood, etc. Once cured, EnviroTex Jewelry Clay is waterproof, heat and chemical resistant. EnviroTex Jewelry Clay can be colored while in its uncured form or painted when cured. EnviroTex Jewelry Clay cures to a firm hardness in 5 hours and full cure in approximately 24 hours at 70° F. EnviroTex Jewelry Clay
Features- Attractive, brightly colored packaging with easy step by step photos
- Pleasant, Fresh Citrus Scent
- Creamy smooth texture, porcelain like when cured
- Reusable, easy to open wide mouth plastic containers
- Excellent adhesive qualities
- Up to 2 hours working time, 5 hour set (soft, but firm cure) 24-hour full cure
- Comprehensive instruction sheet with professional tipsProfessional Jeweler’s Grade
- Size: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- 3M 3M 4910 VHB Tape 1" x 2", Clear, 40 mil, 5PK (4910)
- INTERTAPE 1.88" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5805)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Urethane Acrylic Elastomer Base (8741)
- LOCTITE UV Cure Adhesive, AA 3525 Series, Clear, Bottle (234691)
- PC PRODUCTS Glue Pen, SuperEpoxy Series, White, 0.75 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (016619)
- LASER BONDING TECH-BONDIC Bondic 4G Repl Refill (4GC003)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- LOCTITE Epoxy Adhesive, White, Syringe (1919325)
- PERMATEX High Strength Repair Kit 30 gm (90217)
- LOCTITE U-05FL Hysol Urethane Adhesive, Metal Bonder 400 ml Dual Cartridge (LOC29350)
- Environmental Technology Epoxy & Structural Adhesives