Environmental Technology 02128 Envirotex Lite Kit
Mfr # 2128
Zoro # G804131389
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 2128
- Zoro # G804131389
- Country of Origin China
- Category Arts & Crafts
Description
Envirotex Lite is a two-part epoxy finish. It creates a thick, clear, glossy finish which is smooth; appealing to the touch and eye. Great for refinishing or creating a new masterpiece; which will be preserved and beautified. EnviroTex Lite is a water clear reactive polymer compound. It cures to a thick, glossy coating in about 8 hours at 70°F, and reaches full strength and toughness in about 48 hours. This durable, resilient material requires no polishing to produce a high gloss. One coat is all that is usually required for a deep attractive finish, however, two or more coats maybe applied one over the other by simply wiping the surface with a clean cloth and alcohol prior to re-coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- TOMBOW 1500 COLORED PENCILS, 12PC (51630)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle (55VJ31)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- MIDWEST PRODUCTS Midwest Products 4025 0.10 x 0.20 x 24 in. Basswood; Pack of 45 (191400)
- FIXTURE-FIX Porc-A-Fix Kohler White Porcelain Touch-up Paint, 15cc (KK-1)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- PACON Tru-Ray® Construction Paper, Shocking Pink, 12x18, PK250 (P103045)
- Environmental Technology