Environmental Technology 02064 0.5 gal Envirotex Lite Kit
Mfr # 2064
Zoro # G004131363
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 2064
- Zoro # G004131363
- Country of Origin China
- Category Arts & Crafts
Description
Envirotex Lite is a two-part epoxy finish. It creates a thick, clear, glossy finish which is smooth; appealing to the touch and eye. Great for refinishing or creating a new masterpiece; which will be preserved and beautified. EnviroTex Lite is a water clear reactive polymer compound. It cures to a thick, glossy coating in about 8 hours at 70°F, and reaches full strength and toughness in about 48 hours. This durable, resilient material requires no polishing to produce a high gloss. One coat is all that is usually required for a deep attractive finish, however, two or more coats maybe applied one over the other by simply wiping the surface with a clean cloth and alcohol prior to re-coating.
Features- 0.5 gal Envirotex Lite Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 6K YLD (A0X5135)
- ROADPRO Silver Aluminum Briefcases 17.5" (SPC-931R)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- FAME FABRICS Artist Smock, Ceil Blue, K75, MD (82718)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- YELLOW DOOR Lets Roll, Seasons (YD1204)
- KRAFT TOOL Silver Glitter, 1 lb. (DC452)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 13 x 19, Smooth Matte Natural, PK25, 25PK (S042320)
- Environmental Technology