Environmental Technology 02032 32 oz Envirotex Lite Kit
Mfr # 2032
Zoro # G604131138
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 2032
- Zoro # G604131138
- Country of Origin China
- Category Arts & Crafts
Description
Envirotex Lite is a two-part epoxy finish. It creates a thick, clear, glossy finish which is smooth; appealing to the touch and eye. Great for refinishing or creating a new masterpiece; which will be preserved and beautified. EnviroTex Lite is a water clear reactive polymer compound. It cures to a thick, glossy coating in about 8 hours at 70°F, and reaches full strength and toughness in about 48 hours. This durable, resilient material requires no polishing to produce a high gloss. One coat is all that is usually required for a deep attractive finish, however, two or more coats maybe applied one over the other by simply wiping the surface with a clean cloth and alcohol prior to re-coating.
Specifications- Size: 32 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- PRANG Construction Paper, Light Brown, 9in. x 12in. Sheets, 500PK (P6903)
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- PACON CORPORATION Pacon® Spectra Art Tissue, 10 lbs., 20 x 30, 20 Assorted Colors, 20 Sheets/Pack (58506)
- FLOORTEX Bubbalux, 20"x30", Marine Blue PK2 (FCBU2030BL2)
- MARSH Stencil Ink, Red (20909)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- Environmental Technology