Environmental Technology 02016 16 oz Envirotex Lite Kit
Mfr # 2016
Zoro # G704131199
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 2016
- Zoro # G704131199
- Country of Origin China
- Category Arts & Crafts
Description
Envirotex Lite is a two-part epoxy finish. It creates a thick, clear, glossy finish which is smooth; appealing to the touch and eye. Great for refinishing or creating a new masterpiece; which will be preserved and beautified. EnviroTex Lite is a water clear reactive polymer compound. It cures to a thick, glossy coating in about 8 hours at 70°F, and reaches full strength and toughness in about 48 hours. This durable, resilient material requires no polishing to produce a high gloss. One coat is all that is usually required for a deep attractive finish, however, two or more coats maybe applied one over the other by simply wiping the surface with a clean cloth and alcohol prior to re-coating.
Specifications- Size: 16 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Legal Pad, 20 lb, 40-Sheet, Legal, 5"x8", 12/PK, White 12PK (ROA24316)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- C-LINE PRODUCTS Report Covers, Binding Bars, Clear, PK50 (32457)
- SAX True Flow Acrylic Medium, Gallon, Gloss (30011)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- SAX Versatemp Heavy-Bodied Tempera Paint, Magenta, Quart (2679)
- CRAYOLA Crayon, Twistable, Assorted, PK24 (529724)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Purple/Red/Yellow, 2 oz (542400)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- Environmental Technology