Environmental Technology 00159 16 oz Ultra-Seal Multi Purpose Glue
Mfr # 159
Zoro # G204131224
Key Features
- Color Clear
- Container Size 16 oz
- Weight 19 oz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 159
- Zoro # G204131224
- Country of Origin China
- Category Glues
Dimensions
Container Size | 16 oz |
Details
Color | Clear |
Weight | 19 oz |
Description
Dries clear, perfect for sealing before applying epoxy. Quick, Safe, economical. Use on wood, prints, photo s, styrofoam, newspaper, plastics, fabrics, silk flowers, puzzles, etc. Dries clear. As a glue: Brush a thin coat of Ultra-Seal on back of prints and position on plaques. Using a brayer or round bottle, press and roll out air bubbles starting from the center of your work. With a damp cloth, wipe any excess Ultra-Seal from edges, etc. Allow to dry. As a sealer: Brush a thin coat of Ultra-Seal in one direction on prints, plaques, photo s, or fabric. Allow to dry. Then brush a second coat in the opposite direction and allow to dry.
Specifications- Size: 16 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 12 oz (WEAB6OR)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 3/4 in. W (.34053415.5)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- TITEBOND Titebond II QT WD Glue (5005)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- TITEBOND Epoxy Adhesive, Quick and Thick Series, Gray, 24 hr Full Cure, 8 oz, Syringe (2403)
- TITEBOND Primer and Activator, II Premium Extend Series, Green, 24 hr Full Cure, 0.88 fl oz, Aerosol Can (4134)
- PIPELINE PACKAGING 38400 8 oz Glue Bottle (336)
- AMERICAN TOMBOW Tombow, MONO AQUA LIQUID GLUE, 1.69 OZ, DRIES CLEAR (52180)
- BUSINESS SOURCE Glue Stick, Clear, Tube (BSN15785)
- Environmental Technology Glues