Environmental Technology 00140 4 oz Ultra-Seal Multi Purpose Glue
Mfr # 140
Zoro # G104131225
Key Features
- Color Clear
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Environmental Technology
- MFR # 140
- Zoro # G104131225
- Country of Origin China
- Category Glues
Details
Color | Clear |
Description
Dries clear, perfect for sealing before applying epoxy. Quick, Safe, economical. Use on wood, prints, photo's, styrofoam, newspaper, plastics, fabrics, silk flowers, puzzles, etc. Dries clear. As a glue: Brush a thin coat of Ultra-Seal on back of prints and position on plaques. Using a brayer or round bottle, press and roll out air bubbles starting from the center of your work. With a damp cloth, wipe any excess Ultra-Seal from edges, etc. Allow to dry. As a sealer: Brush a thin coat of Ultra-Seal in one direction on prints, plaques, photo's, or fabric. Allow to dry. Then brush a second coat in the opposite direction and allow to dry.
Specifications- Size: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Instant Adhesive, Semi-Rigid Plastic Repair Series, Clear, 0.07 oz, Tube, 1 to 4 min Functional Cure (04240)
- 3M Replacement for 3M 35-orange-1/2x20 (35-ORANGE-1/2X20 3M)
- GORILLA GLUE Clear Grip Contact Adhesive, Clear, 3 fl oz (GOR8040001)
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- DAP Construction Adhesive, Weldwood Series, Gray, 3 day Full Cure, 4 gal, Pail (00491)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- FLEX GLUE FLEX GLUE Waterproof Glue, 6 oz (GFSTANR06)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- LASER BONDING TECH-BONDIC Bondic Welder Kit (SK001)
- Environmental Technology Glues