Shop All Disinfectants and Sanitizers
Envirocide
Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented
Mfr # ME24078024
Zoro # G4664423
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Degreaser Container Size 24 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envirocide
- MFR # ME24078024
- Zoro # G4664423
- UPC # 010315419992
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 24 oz. |
Degreaser Container Size | 24 oz. |
Cleaner Container Size | 24 oz. |
Container Size | 24 oz |
Description
Disinfectant and Cleaner, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Plastic, Standards EPA Registered, Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB, Product Series Envirocide(R), VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPA-3ONN)
- ENVIROCIDE Cleaner and Disinfectant, 1 gal. Jug, Unscented (ME1G078300)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- SC JOHNSON Windex, Multi-Surface Disinfectant Cleaner, Citrus, 1 Gal Bottle, 4PK (682265)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- DIVERSEY Cleaners & Detergents, 1.4 L Can, Characteristic, Colorless, 2 PK (5019296)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- Envirocide Disinfectants and Sanitizers