Enviro Water

Water Heater Shield, 1 in. Connection, 10.0 GPM


product price: $476.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A cost effective, high quality device to protect water heaters from damaging scale. The Water Heater Shield is installed on the feed water line just prior to the water heater tankless or traditional. The 5-micron high efficiency, high performing filter removes dirt, silt and sediment. Siliphos media within the filter chamber prevents scale and stops corrosion by forming a thin protective layer on the element, lining and other surfaces within the water heater.Keeps water heaters clean, efficient and easy to maintain just 1 mm of scale on a heating coil can increase energy costs by 15%5-micron filter with food-grade polyphosphateReduces sediment and inhibits scaleDesigned for all gas and electric water heatersEasy to install includes installation bracketDouble O-ring design for superior leak proofingFilter housing features thicker walls for increased durabilityDesigned for larger water heaters - 10 GPM peak flow rate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.