Shop All Liquid In Glass Thermometers
Enviro-Safe
Pocket Glass Thermometer, -10 to 110C
Mfr # B60570-1300
Zoro # G4711287
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -10 Degrees to 110 Degrees C
- Length 160 mm
- Immersion Depth 160 mm
- Fill Enviro Safe(R) Liquid
- Application Studies, Waste Water Treatment and Any On The Go Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enviro-Safe
- MFR # B60570-1300
- Zoro # G4711287
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 160 mm |
Immersion Depth | 160 mm |
Manufacturers Warranty Length | 5 yr |
Overall Length | 6.3 in |
Description
Pocket Liquid In Glass Thermometer, Full Immersion, -10 Degrees to 110 Degrees C, Celsius, Immersion Depth 160 mm, Green Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 6.3 in, Pocket Glass Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Standard Adj Wrist Strap Set 6ft (B9008)
- TAYLOR Thermometer Suction Cup (5321N)
- ZORO SELECT Static Wrist Strap, Large, Stainless Steel (4ECW1)
- TRACEABLE Thermocouple Thermometer, 2 Input, Type K (4137)
- ENVIRO-SAFE Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F (B60570-1500)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4LZP2)
- VEE GEE Liquid In Glass Thermometer, 15-3/8" L (80704E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80706E-A)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- THERMCO Low Softening Point, 30/180F, ASTM15F (ACC015F)
- Enviro-Safe Liquid In Glass Thermometers