Shop All Air Cleaners and Accessories
This Product is Discontinued
Envion
Purifier, Therapure, Gr (Discontinued)
Mfr # 90TP240TW01W
Zoro # G7188749
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Width 9 1/2"
- Height 26"
- Depth 8"
- CADR Rating 137 (smoke); 132 (dust); 155 (pollen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envion
- MFR # 90TP240TW01W
- Zoro # G7188749
- UPC # 895321000255
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 9 1/2" |
Height | 26" |
Depth | 8" |
Details
Item | Purifier,Therapure,Gr |
Color | Black |
CADR Rating | 137 (smoke); 132 (dust); 155 (pollen) |
Standards | Energy Star Rated; ETL # 4003686 Approved; UL Listed |
Number of Speeds | 3 |
Weight | 15 lbs |
Description
Purifier,Therapure,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.