Shop All Air Cleaners and Accessories
Envion
Purifier, Hepa Type, White
Mfr # 90TP230TW01W
Zoro # G4570295
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9 3/5"
- Height 26 1/10"
- Depth 7 9/10"
- CADR Rating 152 (smoke); 151 (dust); 159 (pollen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envion
- MFR # 90TP230TW01W
- Zoro # G4570295
- UPC # 895321000354
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 9 3/5" |
Height | 26 1/10" |
Depth | 7 9/10" |
Details
Item | Purifier,Hepa Type,White |
Color | White |
CADR Rating | 152 (smoke); 151 (dust); 159 (pollen) |
Standards | Energy Star Rated |
Number of Speeds | 3 |
Weight | 14.5 lbs |
Description
Purifier,Hepa Type,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 0 to 10VDC (MS51-7103-150)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- ENVION Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier (6014117)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- ENVION Air Purifier/Htr 4-In-1 (49298)
- ENVION THERAPURE AIR PURIFIER (49458)
- ENVION AIR PURIFIER IONIC PRO (49304)
- ENVION AIR PURIFIER HEPA 120V (80288)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- Envion Air Cleaners and Accessories