Shop All Air Cleaners and Accessories
Envion
Envion 6019403 200 sq. ft. Envion Thera Pure HEPA Air Purifier
Mfr # 6019403
Zoro # G303923676
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envion
- MFR # 6019403
- Zoro # G303923676
- UPC # 895321000002
- Country of Origin China
- Category Air Cleaners and Accessories
Description
The Thera Pure line of air purifiers is the only line with Triple Action Purification: (1) a uniquely engineered cleanable HEPA-Type filter helps remove particles from the air, (2) a UV germicidal light helps reduce germs and bacteria, and (3) a photocatalyst filter helps reduce VOCs (volatile organic compounds), which are found in paint and carpet fumes. Thera Pure air purifiers help remove allergens and pollutants including dust mites, pollen, cigarette smoke, mold spores, odors, pet hair and dander for more comfortable and healthy living.
Specifications- Filter Type: HEPA
- Coverage Area: 200 sq. ft.
- Wall Mountable: No
- CSA Listed: Yes
- Depth: 9.5 in.
- Width: 7.9 in.
- Portable: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7896A1012 Controller (RM7896A101)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- ALL-FILTERS 14X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14301.11 6pk+)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- ENVION AIR PURIFIER IONIC PRO (49304)
- ENVION Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier (6014117)
- ENVION Air Purifier/Htr 4-In-1 (49298)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- OMNITEC DESIGN Flexible Duct 12 dia., Mylar, 25 ft. L (OAD12)
- Envion Air Cleaners and Accessories