Shop All Air Cleaners and Accessories
Envion
Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier
Mfr # 6014117
Zoro # G403924078
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Envion
- MFR # 6014117
- Zoro # G403924078
- UPC # 895321000033
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Specifications- Filter Type: HEPA
- Color: Dark Gray
- Effectiveness: 99.97 percent
- Control Type: Manual
- Volts: 120 volt
- Dimension: 26 x 11 x 9 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr 1.00Gph-80 Deg (1.00GPH-80)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- FOLLETT ICE Drain Pan (00967059)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- ENVION THERAPURE AIR PURIFIER (49458)
- ENVION AIR PURIFIER IONIC PRO (49304)
- ENVION Air Purifier/Htr 4-In-1 (49298)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- ENVION AIR PURIFIER HEPA 120V (80288)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- Envion Air Cleaners and Accessories