Shop All Entrance Mats
Entryways Basics
Entryways Basics P2285 Shut The Front Door Coir Doormat; Black
Mfr # P2285
Zoro # G503859096
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entryways Basics
- MFR # P2285
- Zoro # G503859096
- UPC # 788460522859
- Country of Origin China
- Category Entrance Mats
Description
Give a more literal meaning to the popular euphemism "shut the front door" when you lay this mat at your own front door. Constructed from the best-quality all-natural coir with a backing to meet the industry's highest standards of durability and hand-stenciled with eco-friendly dyes, this mat measures 17" by 28" and is 1/2" thick.
Features- 100% coir with backing and constructed to the highest industry standards
- Coconut fiber (coir) is natural, biodegradable, and an excellent dirt-trapper known for its scraping abiliities
- Hand-stenciled with eco-friendly dyes
- Care Shake, sweep, or vacuum clean
- Use under a sheltered area out of the elements
- Color: Black
- Season: Everyday
- Theme: Welcome, Whimsical
- Thickness: 1/2"
- Size: 17" by 28"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 5 Decal, 3" White Vinyl, PK10 (3SCWP5)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100082436)
- CAROLINES TREASURES Border Terrier Merry Christmas Tree Machine Washable Memory Foam Mat (BB2907RUG)
- RUBBER-CAL "Traditional Fleur de Lis French Mat" Large Front Door Mat, 24 by 57-Inch (10-106-012P)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- PERFECTPITCH 3 x 5 ft. Commercial Slotted Scraper Rubber Mat, Black (PE2527608)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Indoor or Outdoor Mat, 24 x 36 (MI2557494)
- Entryways Basics Floor Mats