Shop All Entrance Mats
Entryways Basics
Entryways Basics P2284 Star Spangled Coir Doormat - Red; White & Blue
Mfr # P2284
Zoro # G903859061
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entryways Basics
- MFR # P2284
- Zoro # G903859061
- UPC # 788460522842
- Country of Origin China
- Category Entrance Mats
Description
Celebrate a proud nation with Entryways' patriotic "Star-Spangled" doormat. Constructed from the best-quality all-natural coir with a backing to meet the industry's highest standards of durability and hand-stenciled with eco-friendly dyes, this mat measures 17" by 28" and is 1/2" thick.
Features- 100% coir with backing and constructed to the highest industry standards
- Coconut fiber (coir) is natural, biodegradable, and an excellent dirt-trapper known for its scraping abiliities
- Hand-stenciled with eco-friendly dyes
- Care Shake, sweep, or vacuum clean
- Use under a sheltered area out of the elements
- Color: Red / White / Blue
- Season: Everyday, Summer
- Theme: Patriotic
- Thickness: 1/2"
- Size: 17" by 28"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- HONEYWELL Gloves, PR (42-322BO/10XL)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- RUG GRIPPER LOK-LIFT RUG GRIP 4""X25' (425R)
- MACO Maco EG020304 EcoGuard Indoor Wiper Mats Rubber 24 x 36 Charcoal (EG020304)
- VASER DESIGNS 18 x 30 in. Crumb Rubber Door Mat; Nutcrackers (VA655763)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 20 ft. L (118S0620CH)
- CAROLINES TREASURES Carolines Treasures SB3058MAT Welcome Mat with Cows Indoor or Outdoor Mat (SB3058MAT)
- Entryways Basics Entrance Mats