Shop All Entrance Mats
Entryways Basics
Entryways Basics P2273 Love Cats Coir Doormat; Black & Red
Mfr # P2273
Zoro # G003859145
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entryways Basics
- MFR # P2273
- Zoro # G003859145
- UPC # 788460522736
- Country of Origin China
- Category Entrance Mats
Description
The host of lovable felines on Entryways' "Love Cats" doormat will bring a smile to all who see them. Constructed from the best-quality all-natural coir with a backing to meet the industry's highest standards of durability and hand-stenciled with eco-friendly dyes, this mat measures 17" by 28" and is 1/2" thick.
Features- 100% coir with backing and constructed to the highest industry standards
- Coconut fiber (coir) is natural, biodegradable, and an excellent dirt-trapper known for its scraping abiliities
- Hand-stenciled with eco-friendly dyes
- Care Shake, sweep, or vacuum clean
- Use under a sheltered area out of the elements
- Color: Black / Red
- Season: Everyday, Valentine's Day
- Theme: Animals, Whimsical
- Thickness: 1/2"
- Size: 17" by 28"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- PELICAN Micro Case, Red, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (36VK33)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- MICASA 36 x 24 in. Crab Indoor Or Outdoor Doormat (MI247243)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- PRO TECT ASSOCIATES INC. Tack Mat 2 Sets of 30 Sheets 3' x 2' (PTM-2-3624-B)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- Entryways Basics Floor Mats