Shop All Entrance Mats
Entryways Basics
Entryways Basics 504EB24x36 24 x 36 in. Pineapple Slip Resistant Coir Doormat - Brown & Black
Mfr # 504EB24x36
Zoro # G503859218
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entryways Basics
- MFR # 504EB24x36
- Zoro # G503859218
- UPC # 788460075041
- Country of Origin China
- Category Entrance Mats
Description
Pineapple 24x36 Slip Resistant Coir Doormat
The noble pineapple is the traditional symbol of warmth, welcome, friendship, and hospitality, make it the perfect welcoming addition to any entryway.
Features- Crafted in india of the best quality all-natural coir with a slip-resistant PVC backing
- This mat is treated to reduce shedding
- Shake or sweep clean; best if used in covered area
- Color: Brown & Black
- Season: Everyday
- Theme: Pineapple
- Thickness: 15 mm
- Size: 24 x 36 in.
- Weight: 9.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Deep Stone/Gun Metal (B1-002-OS)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 60 ft. L (109C0048CH)
- TENNESEE MAT CO Wearwell Clean Room Mat 3' x 3.75' Blue (095.36X45BL)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- CALLOWAY MILLS Multi, 17 W x 29 L (120471729)
- Entryways Basics Entrance Mats