Shop All Entrance Mats
Entryways Basics
Entryways Basics 502EB24x60 24 x 60 in. with Border Slip Resistant Coir Doormat - Brown & Black
Mfr # 502EB24x60
Zoro # G103864469
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entryways Basics
- MFR # 502EB24x60
- Zoro # G103864469
- UPC # 788460085026
- Country of Origin China
- Category Entrance Mats
Description
With Border 24x60 Slip Resistant Coir Doormat
An elegant border belies the rugged functionality of this doormat that will look terrific at your doorstep and trap dirt with ease. This mat has a slip-resistant backing.
Features- Crafted in india of the best quality all-natural coir with a slip-resistant PVC backing
- This mat is treated to reduce shedding
- Shake or sweep clean; best if used in covered area
- Color: Brown & Black
- Season: Everyday
- Theme: Essentials
- Thickness: 15 mm
- Size: 24 x 60 in.
- Weight: 16.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9780-9-K)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- PIP G-Tek, Kevlar/Lycra Seamless Knit Liner With Gray Poly Coating, L (09-K1250/L)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- ANDERSEN WaterHog Diamond Mat Fashion Border 3/8in Thick 3' x 5' Dark Brown (2215235070)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- Entryways Basics Floor Mats