Shop All Entrance Mats
Entryways Basics
Entryways Basics 501EB24x60 24 x 60 in. Natural Coir Slip Resistant Doormat - Brown
Mfr # 501EB24x60
Zoro # G203864444
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entryways Basics
- MFR # 501EB24x60
- Zoro # G203864444
- UPC # 788460085019
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir 24x60 Slip Resistant Doormat
This mat combines the clean simplicity of all-natural coir with a slip-resistant backing, perfect for any entryway.
Features- Crafted in india of the best quality all-natural coir with a slip-resistant PVC backing
- This mat is treated to reduce shedding
- Shake or sweep clean; best if used in covered area
- Color: Brown
- Season: Everyday
- Theme: Essentials
- Thickness: 15 mm
- Size: 24 x 60 in.
- Weight: 16.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Suppressor Frame Kit (740-0450)
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- DURABLE CORPORATION Durable Corporation 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown (654S23BN)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 35ft Rolls - Dark Gray (03-166)
- HKS Front Floormat Set for 1993-02 Toyota JZA80 Supra - RHD (51007-AK434)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 59 Strike King Doormat; Multicolor (DM 59)
- RUBBER-CAL "Coir All Weather Doormats" - 2 of Our Best Doormats for Dirt Removal - 18" x 30" (10-108-018)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat (03-198)
- Entryways Basics Floor Mats