Shop All Entrance Mats
Entryways Basics
Entryways Basics 501EB24x36 24 x 36 in. Natural Coir Slip Resistant Doormat - Brown
Mfr # 501EB24x36
Zoro # G403859288
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entryways Basics
- MFR # 501EB24x36
- Zoro # G403859288
- UPC # 788460075010
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir 24x36 Slip Resistant Doormat
This mat combines the clean simplicity of all-natural coir with a slip-resistant backing, perfect for any entryway.
Features- Crafted in india of the best quality all-natural coir with a slip-resistant PVC backing
- This mat is treated to reduce shedding
- Shake or sweep clean; best if used in covered area
- Color: Brown
- Season: Everyday
- Theme: Essentials
- Thickness: 15 mm
- Size: 24 x 36 in.
- Weight: 9.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- ATLAS GLOVE GLOVE ATLAS THERMA XL (451XL-10.RT)
- GUARDIAN EQUIPMENT Cover, G1540 (G1540CVR)
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- CUSTOM PRINTED RUGS Custom Printed Rugs CPR014 Decorative Tiles Doormat Rug - 18 x 30 in. (CPR014)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- ES ROBBINS ES Robbins 122881 60 in. x 96 in. Robbins Beveled Edge Mats (122881)
- RUBBER-CAL "Welcome Home" Coir Rubber Doormat, 18 by 30-Inch (10-102-502)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (130S0410CH)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (94030535)
- Entryways Basics Floor Mats