Shop All Entrance Mats
Entryways Basics
Entryways Basics 501EB18x30 18 x 30 in. Natural Coir Slip Resistant Doormat - Brown
Mfr # 501EB18x30
Zoro # G303859463
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entryways Basics
- MFR # 501EB18x30
- Zoro # G303859463
- UPC # 788460055012
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir 18x30 Slip Resistant Doormat
This mat combines the clean simplicity of all-natural coir with a slip-resistant backing, perfect for any entryway.
Features- Crafted in india of the best quality all-natural coir with a slip-resistant PVC backing
- This mat is treated to reduce shedding
- Shake or sweep clean; best if used in covered area
- Color: Brown
- Season: Everyday
- Theme: Essentials
- Thickness: 15 mm
- Size: 18 x 30 in.
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR41)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- CAROLINES TREASURES 18 x 27 in. Scottish Terrier Christmas Tree Indoor or Outdoor Mat (CK3560MAT)
- SYMPLASTICS Junior Door, Mat (12230)
- CALLOWAY MILLS Multi, 17 W x 29 L (102771729)
- CALLOWAY MILLS Green, Black, 17 W x 29 L (102271729)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP913X50-BK)
- Entryways Basics Entrance Mats