Shop All Entrance Mats
Entryways Basics
Entryways Basics 2258S 18 x 30 in. Fun in the Sun Handwoven Coconut Fiber Doormat; Blue & Orange & Yellow
Mfr # 2258S
Zoro # G203859433
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entryways Basics
- MFR # 2258S
- Zoro # G203859433
- UPC # 788460122585
- Country of Origin China
- Category Entrance Mats
Description
Coastal vibes abound on "Fun in the Sun," with varicolored umbrellas planted in the sand. Handwoven from the best-quality all-natural coir to meet the industry's highest standards of durability and hand-stenciled with eco-friendly dyes, this mat measures 18" by 30" and is 1" thick.
Features- Handwoven from 100% coir and constructed to the highest industry standards
- Hand-stenciled with eco-friendly dyes
- Care into Shake, sweep, or vacuum clean
- Use under a sheltered area out of the elements
- Color: Blue & Orange & Yellow
- Size: 18 x 30 in.
- Season: Summer
- Theme: Nautical, Whimsical
- Material: 100% coir
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- MUCK BOOT CO 11 Men's Black (CHS-000A/11)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- RUBBER-CAL "Shiraz" Outdoor Scraper Door Mat, 16 by 24-Inch (10-100-511)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- Entryways Basics Entrance Mats