Shop All Entrance Mats
Entryways Basics
Entryways Basics 2257S 18 x 30 in. Paddles Handwoven Coconut Fiber Doormat; Blue & Red & Yellow
Mfr # 2257S
Zoro # G103859083
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entryways Basics
- MFR # 2257S
- Zoro # G103859083
- UPC # 788460122578
- Country of Origin China
- Category Entrance Mats
Description
The differently patterned paddles on this mat evoke summer lake nostalgia. Handwoven from the best-quality all-natural coir to meet the industry's highest standards of durability and hand-stenciled with eco-friendly dyes, this mat measures 18" by 30" and is 1" thick.
Features- Handwoven from 100% coir and constructed to the highest industry standards
- Hand-stenciled with eco-friendly dyes
- Care into Shake, sweep, or vacuum clean
- Use under a sheltered area out of the elements
- Color: Blue & Red & Yellow
- Size: 18 x 30 in.
- Season: Summer
- Theme: Nautical
- Material: 100% coir
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- TOUGHBUILT FoamFit™ Rocker Knee Pads (TB-KP-201R)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 2' x 3' Charcoal (0103319022X3)
- CAROLINES TREASURES 24 x 36 in. Snowshoe Cat Love Indoor or Outdoor Mat (CK5791JMAT)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (138S0034CH)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 59 Strike King Doormat; Multicolor (DM 59)
- PRO TECT ASSOCIATES INC. Tack Mat 2 Sets of 30 Sheets 3' x 2' (PTM-2-3624-B)
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXT)
- JENSENDISTRIBUTIONSERVICES Pick your Own Pumpkins Fall Machine Washable Memory Foam Mat (MI225846)
- Entryways Basics Entrance Mats