Shop All Key Rings
This Product is Discontinued
Entrust Datacard
Datacard Printer, Single-Sided (Discontinued)
Mfr # 535500-002
Zoro # G7595691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single-Sided
- Color Blue
- Height 9 in
- Resolution 300 DPI
- Print Speed 200 Cards/Hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrust Datacard
- MFR # 535500-002
- Zoro # G7595691
- Country of Origin Multiple
- Category Key Rings
Dimensions
Height | 9 in |
Width | 7 in |
Depth | 15 1/2 in |
Details
Item | Datacard Printer |
Type | Single-Sided |
Color | Blue |
Resolution | 300 DPI |
Print Speed | 200 Cards/Hour |
Card Type | 10 to 30 mil |
Print Mode | Dye Sublimation |
Connection | USB and Ethernet |
Barcodes | Yes |
Voltage | 100 to 240 |
Description
Datacard Printer, Single-Sided, Print Speed 200 Cards/Hour, Resolution 300 dpi, Card Type 10 to 30 mil, Connection USB & Ethernet, Barcodes Yes, Height 9 In., Width 7 In., Depth 15-1/2 In., Voltage 100 to 240, Print Mode Dye Sublimation, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.